Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Sleeve Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
41.4
Length Thru Bore - Inch:
1.63
Outer Race Profile:
Spherical
Other Features:
Poly-Round | Gray Finish
Mounting Method:
Double Lock Collar Sleeve
4Y8AE8-23GX
Description
4Y8AE8-23GX HANGER BALL BEARING ; 1-7/16" BORE STAINLESS
Part # 4Y8AE8-23GX
BDI # 21489155
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.7
Other Features:
Food Grade Grease Lubricant
Housing Style:
Hanger Unit
Housing Material:
Machined Stainless Steel
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
92.202
Base to Center Height - Millimeter:
69.85
Rolling Element:
Ball Bearing
NA4GJ7-39-LK
Description
NA4GJ7-39-LK FLANGED BLOCK BEARING ; POLYMER 4-BOLT
Part # NA4GJ7-39-LK
BDI # 20882657
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Nominal Bolt Circle Diameter Round - Inch:
8
Housing Configuration:
1 Piece Solid
Other Features:
Poly-Round Bearing | KleanCap Sleeve | Gray Bearing Finish
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Polymer
Mounting Method:
Double Lock Collar Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
202
Number of Mounting Holes:
4
OE6802-RPR
Description
OE6802RPR RADIAL BALL BEARING ; BROWN POLY-ROUND
Part # OE6802RPR
BDI # 22507158