QF4GD9-1-1/16
Description
QF4GD9-1-1/16 FLANGED BLOCK BEARING ; 4-BOLT
Part # QF4GD9-1-1/16
BDI # 20871675
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
46.838
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
All Round Supreme Bearing | Black Bearing Finish
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Polymer
Mounting Method:
Set Screw Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
117
Number of Mounting Holes:
4
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Sleeve Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
31.242
Length Thru Bore - Inch:
1.23
Outer Race Profile:
Spherical
Other Features:
Poly-Round | White Finish
Mounting Method:
Set Screw Sleeve
QF5AL9-2-3/4
Description
QF5AL9-2-3/4 TAKE-UP BEARING ; NARROW SLOT
Part # QF5AL9-2-3/4
BDI # 20873447
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.88
Housing Material:
Machined Stainless Steel
Mounting Method:
Set Screw Sleeve
Slot Width - Inch:
0.375
Slot to Slot Distance - Millimeter:
149.352
Slot Width - Millimeter:
9.525
Other Features:
All-Round Supreme Bearing | Black Bearing Finish | Narrow Slot
Housing Style:
Unit Only
Rolling Element:
Sleeve Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
All Round Supreme Bearing | Black-Green Bearing Finish
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Polymer
Mounting Method:
Set Screw Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
130
Number of Mounting Holes:
4
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.5
Housing Material:
Cast Polymer
Mounting Method:
Set Screw Sleeve
Slot Width - Inch:
0.53
Slot to Slot Distance - Millimeter:
88.9
Slot Width - Millimeter:
13.46
Other Features:
All-Round Supreme Bearing | Black-Green Bearing Finish | Wide Slot
Housing Style:
Unit Only
Rolling Element:
Sleeve Bearing