LBBR 20-2LS/HV6
Description
LBBR 20-2LS/HV6 LINEAR BALL BEARING ; COMPACT CLOSED DESIGN
Part # LBBR 20-2LS/HV6
BDI # 1413776
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Length - Millimeter:
30
Other Features:
Corrosion Resistant | Polymeric Retainer | Pre Lubricated | With Raceway Plate | Double Lip Seal
Length - Inch:
1.181
Self Aligning:
No
Housing Material:
Stainless Steel
Linear Bushing Type:
Round Bore | Ball
LBBR 4-2LS-C004
Description
LBBR 4-2LS-C004 LINEAR BALL BEARING ; COMPACT CLOSED DESIGN
Part # LBBR 4-2LS-C004
BDI # 1422992
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.315
Length - Millimeter:
12
Other Features:
Polymeric Retainer | Cassette of 4 Pieces | With Raceway Plate | Double Lip Seal
Length - Inch:
0.472
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Length - Millimeter:
32
Other Features:
Relubricatable | Synthetic Retainer | Double Lip Seal
Length - Inch:
1.26
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Length - Millimeter:
24
Other Features:
Corrosion Resistant | Polymeric Retainer | Pre Lubricated | With Raceway Plate | Double Lip Seal
Length - Inch:
0.945
Self Aligning:
No
Housing Material:
Stainless Steel
Linear Bushing Type:
Round Bore | Ball
LBBR 16-2LS/HV6
Description
LBBR 16-2LS/HV6 LINEAR BALL BEARING ; 16MM BORE 24MM OD
Part # LBBR 16-2LS/HV6
BDI # 1239215
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Length - Millimeter:
30
Other Features:
Corrosion Resistant | Polymeric Retainer | Pre Lubricated | With Raceway Plate | Double Lip Seal
Length - Inch:
1.181
Self Aligning:
No
Housing Material:
Stainless Steel
Linear Bushing Type:
Round Bore | Ball