Features
Height - Millimeter:
15.2
Height - Inch:
0.598
Roller Diameter - Millimeter:
8
Roller Diameter - Inch:
0.315
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
150
Other Features:
Bolt Head Dia 9.5 MM | M6 Bolt | Plastic Cage
Length - Inch:
5.906
Product Name:
Slide
Features
Height - Millimeter:
22.3
Height - Inch:
0.878
Roller Diameter - Millimeter:
2
Roller Diameter - Inch:
0.079
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
400
Other Features:
Bolt Head Dia 11.5 MM | M6 Bolt | Aluminum Cage
Length - Inch:
15.748
Product Name:
Slide
Features
Height - Millimeter:
28
Height - Inch:
1.102
Roller Diameter - Millimeter:
2
Roller Diameter - Inch:
0.079
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
400
Other Features:
Bolt Head Dia 11.5 MM | M6 Bolt | Aluminum Cage
Length - Inch:
15.748
Product Name:
Slide
Features
Height - Millimeter:
16.6
Height - Inch:
0.654
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
250
Other Features:
Bolt Head Dia 9.5 MM | M6 Bolt | Turcite-B Slide Coating | Coating Thickness 1.7 MM | Self Lubricating
Length - Inch:
9.843
Product Name:
Slide
Width - Millimeter:
15
Width - Inch:
0.591
Features
Height - Millimeter:
22
Height - Inch:
0.866
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
2500
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail | Hardened | P5 Precision | One Piece | With Protective Plastic Cap
Length - Inch:
98.425
Length Type:
Cut to Length
Product Name:
Rail