LBBR 30-2LS/HV6
Description
LBBR 30-2LS/HV6 LINEAR BALL BEARING ; 30MM DIA 2 SEALS 2700N
Part # LBBR 30-2LS/HV6
BDI # 1413787
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Length - Millimeter:
50
Other Features:
Corrosion Resistant | Polymeric Retainer | Pre Lubricated | With Raceway Plate | Double Lip Seal
Length - Inch:
1.969
Self Aligning:
No
Housing Material:
Stainless Steel
Linear Bushing Type:
Round Bore | Ball
LBBR 25-2LS/HV6
Description
LBBR 25-2LS/HV6 LINEAR BALL BEARING ; COMPACT CLOSED DESIGN
Part # LBBR 25-2LS/HV6
BDI # 1413786
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Length - Millimeter:
40
Other Features:
Corrosion Resistant | Polymeric Retainer | Pre Lubricated | With Raceway Plate | Double Lip Seal
Length - Inch:
1.575
Self Aligning:
No
Housing Material:
Stainless Steel
Linear Bushing Type:
Round Bore | Ball
LLMHS 12 TA R1 T0 100.0 P5
Description
EWELLIX LLMHS 12 TA R1 T0 100.0 P5
Part # LLMHS 12 TA R1 T0 100.0 P5
BDI # 1478561