3306-BD-XL-TVH

COMPARE

3306-BD-XL-TVH

Description
3306-BD-XL-TVH X-LIFE BEARING ; ANGULAR CONTACT 30MM X 72MM X 30.2MM

FAG

Part # 3306-BD-XL-TVH

BDI # 1144211

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Snap Type Cage | Rolling Element Riding
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7308-B-XL-MP-UA

COMPARE

7308-B-XL-MP-UA

Description
7308-B-XL-MP-UA X-LIFE BEARING ; ANGULAR CONTACT 40MM X 90MM X 23MM

FAG

Part # 7308-B-XL-MP-UA

BDI # 1152057

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 235603
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY