6206-2RSR-L038-C3
Description
6206-2RSR-L038-C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE SGL ROW 30MM BORE 62MM OD
Part # 6206-2RSR-L038-C3
BDI # 1411032
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3552
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
22210-E1-XL-K
Description
22210-E1-XL-K X-LIFE SPHR ROLLER BRG ; DOUBLE ROW 50MM ID X 90MM OD X 23MM WD
Part # 22210-E1-XL-K
BDI # 1138441
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
B71908-C-T-P4S-UL
Description
B71908-C-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B71908-C-T-P4S-UL
BDI # 1155029
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
3306-BD-XL-TVH
Description
3306-BD-XL-TVH X-LIFE BEARING ; ANGULAR CONTACT 30MM X 72MM X 30.2MM
Part # 3306-BD-XL-TVH
BDI # 1144211
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Snap Type Cage | Rolling Element Riding
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7308-B-XL-MP-UA
Description
7308-B-XL-MP-UA X-LIFE BEARING ; ANGULAR CONTACT 40MM X 90MM X 23MM
Part # 7308-B-XL-MP-UA
BDI # 1152057
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235603
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)