22210-E1-XL-K
Description
22210-E1-XL-K X-LIFE SPHR ROLLER BRG ; DOUBLE ROW 50MM ID X 90MM OD X 23MM WD
Part # 22210-E1-XL-K
BDI # 1138441
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
7308-B-XL-MP-UA
Description
7308-B-XL-MP-UA X-LIFE BEARING ; ANGULAR CONTACT 40MM X 90MM X 23MM
Part # 7308-B-XL-MP-UA
BDI # 1152057
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235603
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)