7303-B-XL-TVP
Description
7303-B-XL-TVP X-LIFE BEARING ; ANGULAR CONTACT 17MM X 47MM X 14MM
Part # 7303-B-XL-TVP
BDI # 1151973
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
235576
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
30/8-B-2RSR-TVH
Description
30/8 2RS ; ANGULAR CONTACT BALL BEARING
Part # 4012802027365
BDI # 18317080
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258166
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)