NU2228-E-XL-M1-C3
Description
NU2228-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; 140MM ID X 250MM OD X 68MM WD SR
Part # NU2228-E-XL-M1-C3
BDI # 1163898
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448876
Number of Rows of Rollers:
Single Row
NU217-E-XL-TVP2
Description
NU217-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU217-E-XL-TVP2
BDI # 1163637
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448754
Number of Rows of Rollers:
Single Row
NJ2220-E-XL-M1-C3
Description
NJ2220-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 100MM BORE X 180MM OD X 46MM W
Part # NJ2220-E-XL-M1-C3
BDI # 1162211
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448225
Number of Rows of Rollers:
Single Row
NU1006-XL
Description
NU1006-XL X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE
Part # NU1006-XL
BDI # 1163069
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage On Outer Ring ID | Standard Capacity | Extra Light Series
Global Part Number GPN:
448567
Number of Rows of Rollers:
Single Row
NU1012-XL-M1
Description
NU1012-XL-M1 X-LIFE CYL ROLLER BRG ; 60MM X 95MM X 18MM
Part # NU1012-XL-M1
BDI # 1163092
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series | X Life Bearing
Global Part Number GPN:
448580
Number of Rows of Rollers:
Single Row