22222-E1A-XL-M-C4
Description
22222-E1A-XL-M-C4 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE 110MM X 200MM X 53MM
Part # 22222-E1A-XL-M-C4
BDI # 1139379
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Outside Diameter - Millimeter:
200
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
7303-B-XL-TVP
Description
7303-B-XL-TVP X-LIFE BEARING ; ANGULAR CONTACT 17MM X 47MM X 14MM
Part # 7303-B-XL-TVP
BDI # 1151973
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
235576
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
22310-E1A-XL-MA-T41A
Description
22310-E1A-XL-MA-T41A X-LIFE SPHR RLR BRG ; 50MM X 110MM X 40MM
Part # 22310-E1A-XL-MA-T41A
BDI # 1139728
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
20215-TVP
Description
20215-TVP BARREL ROLLER BEARING ; 75MM ID X 130MM OD X 25MM WD
Part # 20215-TVP
BDI # 1138948
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22217-E1-XL
Description
22217-E1-XL X-LIFE SPHR ROLLER BRG ; 85MM X 150MM X 36MM
Part # 22217-E1-XL
BDI # 1410792
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Outside Diameter - Millimeter:
150
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing