22222-E1A-XL-M-C4
Description
22222-E1A-XL-M-C4 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE 110MM X 200MM X 53MM
Part # 22222-E1A-XL-M-C4
BDI # 1139379
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Outside Diameter - Millimeter:
200
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NU2228-E-XL-M1-C3
Description
NU2228-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; 140MM ID X 250MM OD X 68MM WD SR
Part # NU2228-E-XL-M1-C3
BDI # 1163898
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448876
Number of Rows of Rollers:
Single Row