7303-B-XL-TVP
Description
7303-B-XL-TVP X-LIFE BEARING ; ANGULAR CONTACT 17MM X 47MM X 14MM
Part # 7303-B-XL-TVP
BDI # 1151973
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
235576
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
20205-TVP
Description
20205-TVP BARREL ROLLER BEARING ; 25MM BORE X 52MM OD X 15MM W
Part # 20205-TVP
BDI # 1138914
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Outside Diameter - Millimeter:
52
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NU1006-XL
Description
NU1006-XL X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE
Part # NU1006-XL
BDI # 1163069
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage On Outer Ring ID | Standard Capacity | Extra Light Series
Global Part Number GPN:
448567
Number of Rows of Rollers:
Single Row