Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
235764
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
NU332-E-M1-C4
Description
NU332E.M1.C4 ; CYLINDRICAL ROLLER BEARING
Part # NU332-E-M1-C4
BDI # 1164818
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Global Part Number GPN:
449180
Number of Rows of Rollers:
Single Row
61860-M
Description
61860-M DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 61860-M
BDI # 1149131
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove | Rolling Element Riding
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No