6008-RSR
Description
6008-RSR DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6008-RSR
BDI # 1148479
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260298
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
NU1012-XL-M1
Description
NU1012-XL-M1 X-LIFE CYL ROLLER BRG ; 60MM X 95MM X 18MM
Part # NU1012-XL-M1
BDI # 1163092
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series | X Life Bearing
Global Part Number GPN:
448580
Number of Rows of Rollers:
Single Row
6307-2RSR-L038
Description
6307-2RSR-L038 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6307-2RSR-L038
BDI # 1411136
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3261
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No