6224
Description
6224 DEEP GROOVE BALL BEARING ; NON-RETURNABLE 120MM BORE 215MM OD
Part # 6224
BDI # 1150315
Features
Enclosure:
Open
Outer Race Width - Millimeter:
40
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3421
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
22222-E1A-XL-M-C4
Description
22222-E1A-XL-M-C4 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE 110MM X 200MM X 53MM
Part # 22222-E1A-XL-M-C4
BDI # 1139379
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Outside Diameter - Millimeter:
200
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing