126-TVH
Description
126-TVH SELF-ALIGNING BALL BEARING ; DBL ROW 6MM BORE X 19MM OD X 6MM W
Part # 126-TVH
BDI # 1138592
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
108-TVH
Description
108-TVH SELF-ALIGNING BALL BEARING ; DBL ROW 8MM BORE X 22MM OD X 7MM W
Part # 108-TVH
BDI # 1138343
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing