Page 1 of 2

Next

Compare
NU1026-XL-M1-C3

COMPARE

NU1026-XL-M1-C3

Description
NU1026-XL-M1-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU1026-XL-M1-C3

BDI # 1163154

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series | X Life Bearing
Global Part Number GPN: 448609
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
N205-E-XL-TVP2

COMPARE

N205-E-XL-TVP2

Description
N205-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # N205-E-XL-TVP2

BDI # 1161473

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.048
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 447889
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU310-E-XL-TVP2

COMPARE

NU310-E-XL-TVP2

Description
NU310-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE SGL ROW 50MM BORE

FAG

Part # NU310-E-XL-TVP2

BDI # 1164561

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 449087
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU326-E-XL-M1-C3

COMPARE

NU326-E-XL-M1-C3

Description
NU326-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE 130MM X 280MM X 58MM

FAG

Part # NU326-E-XL-M1-C3

BDI # 1411385

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 449166
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NUP2307-E-XL-TVP2

COMPARE

NUP2307-E-XL-TVP2

Description
NUP2307-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NUP2307-E-XL-TVP2

BDI # 1165199

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 565687
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY