NJ208-E-XL-TVP2-C3

COMPARE

NJ208-E-XL-TVP2-C3

Description
NJ208-E-XL-TVP2-C3 X-LIFE CYL ROLLER BRG ; 40MM X 80MM X 18MM

FAG

Part # NJ208-E-XL-TVP2-C3

BDI # 1161949

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448067
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY