6306-2RSR-L038-C3
Description
6306-2RSR-L038-C3 ; DEEP GROOVE BALL BEARING
Part # 6306-2RSR-L038-C3
BDI # 1411130
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3555
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
7204-B-XL-2RS-TVP
Description
7204B.2RS.TVP ; ANGULAR CONTACT BALL BEARING
Part # 7204-B-XL-2RS-TVP
BDI # 1411192
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
6306-2Z-L038-C3
Description
6306-2Z-L038-C3 ; DEEP GROOVE BALL BEARING
Part # 6306-2Z-L038-C3
BDI # 1150659
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3554
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
NJ208-E-XL-TVP2-C3
Description
NJ208-E-XL-TVP2-C3 ; CYLINDRICAL ROLLER BEARING
Part # NJ208-E-XL-TVP2-C3
BDI # 1161949
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448067
Number of Rows of Rollers:
Single Row
6209-2RSR-L038
Description
6209-2RSR-L038 ; DEEP GROOVE BALL BEARING
Part # 6209-2RSR-L038
BDI # 1411051
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3288
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No