6312-2RSR-C3

COMPARE

6312-2RSR-C3

Description
6312-2RSR-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 60MM BORE

FAG

Part # 6312-2RSR-C3

BDI # 1150901

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 31
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 5.118

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 3621
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
3204-BD-XL-2HRS

COMPARE

3204-BD-XL-2HRS

Description
3204-BD-XL-2HRS X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 20MM X 47MM

FAG

Part # 3204-BD-XL-2HRS

BDI # 19408468

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Lip Seal
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY