7222-B-XL-MP-UA
Description
7222-B-XL-MP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 110MM X 200MM
Part # 7222-B-XL-MP-UA
BDI # 1151889
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235544
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
22222-E1-XL-K-C3
Description
22222-E1-XL-K-C3 X-LIFE SPHR ROLLER BRG
Part # 22222-E1-XL-K-C3
BDI # 1138468
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22326-E1A-XL-M-C3
Description
22326-E1A-XL-M-C3 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE 130MM X 280MM X 93MM
Part # 22326-E1A-XL-M-C3
BDI # 1140083
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Outside Diameter - Millimeter:
280
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NU2224-E-XL-M1-C3
Description
NU2224-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE SGL ROW 120MM BORE
Part # NU2224-E-XL-M1-C3
BDI # 1163875
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448868
Number of Rows of Rollers:
Single Row
N222-E-XL-M1-C3
Description
N222-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 110MM BORE X 200MM OD X 38MM W
Part # N222-E-XL-M1-C3
BDI # 1161573
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
447951
Number of Rows of Rollers:
Single Row