NJ205-E-XL-M1-C3
Description
NJ205-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 25MM BORE X 52MM OD X 15MM W
Part # NJ205-E-XL-M1-C3
BDI # 1161920
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448048
Number of Rows of Rollers:
Single Row