6207-2RSR-L038-C3
Description
6207-2RSR-L038-C3 DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6207-2RSR-L038-C3
BDI # 1411039
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3563
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
B7006-E-2RSD-T-P4S-UL
Description
B7006-E-2RSD-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B7006-E-2RSD-T-P4S-UL
BDI # 1154847
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7212-B-XL-2RS-TVP
Description
7212-B-XL-2RS-TVP X-LIFE BEARING ; ANGULAR CONTACT 60MM X 110MM X 22MM
Part # 7212-B-XL-2RS-TVP
BDI # 1151752
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3205-BD-XL-2HRS-C3
Description
3205-BD-XL-2HRS-C3 X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 25MM X 52MM
Part # 3205-BD-XL-2HRS-C3
BDI # 19409154
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Lip Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3303-BD-XL-2HRS-TVH-C3
Description
3303-BD-XL-2HRS-TVH-C3 X-LIFE BEARING ; NON-RETURNABLE ANGULAR CONTACT
Part # 3303-BD-XL-2HRS-TVH-C3
BDI # 19408407
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Snap Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)