61809-Y
Description
61809-Y DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 61809-Y
BDI # 1179439
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove | Rolling Element Guided
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6311-C3
Description
6311-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 55MM BORE
Part # 6311-C3
BDI # 1150864
Features
Enclosure:
Open
Outer Race Width - Millimeter:
29
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3608
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
3314-BD-XL
Description
3314-BD-XL X-LIFE BALL BEARING ; ANGULAR CONTACT 70MM X 150MM X 63.5MM
Part # 3314-BD-XL
BDI # 19408419
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)