Page 1 of 3

Next

Compare
6207-2RSR-L038-C3

COMPARE

6207-2RSR-L038-C3

Description
6207-2RSR-L038-C3 DEEP GROOVE BALL BRG ; SINGLE ROW

FAG

Part # 6207-2RSR-L038-C3

BDI # 1411039

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 17
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.835

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 3563
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
61809-Y

COMPARE

61809-Y

Description
61809-Y DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW

FAG

Part # 61809-Y

BDI # 1179439

Features

Enclosure: Open
Outer Race Width - Millimeter: 7
Other Features: Deep Groove | Rolling Element Guided
Inch - Metric: Metric
Outside Diameter - Inch: 2.283

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
7212-B-XL-2RS-TVP

COMPARE

7212-B-XL-2RS-TVP

Description
7212-B-XL-2RS-TVP X-LIFE BEARING ; ANGULAR CONTACT 60MM X 110MM X 22MM

FAG

Part # 7212-B-XL-2RS-TVP

BDI # 1151752

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Other Features: Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3203-BD-XL-2Z-TVH-C3

COMPARE

3203-BD-XL-2Z-TVH-C3

Description
3203-BD-XL-2Z-TVH-C3 X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 17MMX40MM

FAG

Part # 3203-BD-XL-2Z-TVH-C3

BDI # 1143790

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Snap Type Cage | Rolling Element Riding
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
6311-C3

COMPARE

6311-C3

Description
6311-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 55MM BORE

FAG

Part # 6311-C3

BDI # 1150864

Features

Enclosure: Open
Outer Race Width - Millimeter: 29
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 4.724

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 3608
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY