22215-E1-XL-K-C3
Description
22215-E1-XL-K-C3 X-LIFE SPHR ROLLER BRG ; 75MM X 130MM X 31MM
Part # 22215-E1-XL-K-C3
BDI # 1139264
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
20212-K-TVP-C3
Description
20212-K-TVP-C3 BARREL ROLLER BEARING ; NON-RETURNABLE
Part # 20212-K-TVP-C3
BDI # 1138939
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Single Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing