7208-B-XL-TVP
Description
7208-B-XL-TVP X-LIFE BEARING ; ANGULAR CONTACT 40MM X 80MM X 18MM
Part # 7208-B-XL-TVP
BDI # 1411198
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
235468
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7213-B-XL-TVP
Description
7213-B-XL-TVP X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 65MM X 120MM
Part # 7213-B-XL-TVP
BDI # 1151774
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
235496
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ208-XL-MPA
Description
QJ208-XL-MPA X-LIFE ANG CONTACT BALL BRG ; FOUR POINT
Part # QJ208-XL-MPA
BDI # 1165791
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
235734
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7317-B-XL-MP
Description
7317-B-XL-MP X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 85MM X 180MM
Part # 7317-B-XL-MP
BDI # 1152185
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
235653
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7313-B-XL-TVP
Description
7313-B-XL-TVP X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 65MM X 140MM
Part # 7313-B-XL-TVP
BDI # 1152131
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
235634
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)