NU2222-E-XL-TVP2
Description
NU2222-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU2222-E-XL-TVP2
BDI # 1163867
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448865
Number of Rows of Rollers:
Single Row
NU2220-E-XL-TVP2
Description
NU2220-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU2220-E-XL-TVP2
BDI # 1163853
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448861
Number of Rows of Rollers:
Single Row
6220-2Z-C3
Description
6220-2Z-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 100MM BORE
Part # 6220-2Z-C3
BDI # 1150192
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
34
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3687
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6220-2Z
Description
6220-2Z DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 100MM BORE
Part # 6220-2Z
BDI # 1150191
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
34
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3402
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6317-2RSR-C3
Description
6317-2RSR-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 85MM BORE
Part # 6317-2RSR-C3
BDI # 1151122
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
41
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260078
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No