NU2222-E-XL-TVP2
Description
NU2222-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU2222-E-XL-TVP2
BDI # 1163867
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448865
Number of Rows of Rollers:
Single Row
NU326-E-XL-TVP2
Description
NU326-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU326-E-XL-TVP2
BDI # 1164791
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
449169
Number of Rows of Rollers:
Single Row
NU2224-E-XL-TVP2
Description
NU2224-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU2224-E-XL-TVP2
BDI # 1163882
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448869
Number of Rows of Rollers:
Single Row