NU2220-E-XL-TVP2
Description
NU2220-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU2220-E-XL-TVP2
BDI # 1163853
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448861
Number of Rows of Rollers:
Single Row
22216-E1-XL-C3
Description
22216-E1-XL-C3 X-LIFE SPHR ROLLER BRG
Part # 22216-E1-XL-C3
BDI # 1139267
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Outside Diameter - Millimeter:
140
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
7313-B-XL-TVP
Description
7313-B-XL-TVP X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 65MM X 140MM
Part # 7313-B-XL-TVP
BDI # 1152131
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
235634
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7317-B-XL-MP
Description
7317-B-XL-MP X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 85MM X 180MM
Part # 7317-B-XL-MP
BDI # 1152185
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
235653
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)