22216-E1-XL-C3
Description
22216-E1-XL-C3 X-LIFE SPHR ROLLER BRG
Part # 22216-E1-XL-C3
BDI # 1139267
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Outside Diameter - Millimeter:
140
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
7313-B-XL-TVP
Description
7313-B-XL-TVP X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 65MM X 140MM
Part # 7313-B-XL-TVP
BDI # 1152131
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
235634
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)