3202-BD-XL-2Z-TVH
Description
3202-BD-XL-2Z-TVH X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 15MMX35MM
Part # 3202-BD-XL-2Z-TVH
BDI # 1143754
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Snap Type Cage | Rolling Element Riding | Gap Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)