6010-2RSR-L038-C3

COMPARE

6010-2RSR-L038-C3

Description
6010-2RSR-L038-C3 DEEP GROOVE BALL BRG ; SINGLE ROW

FAG

Part # 6010-2RSR-L038-C3

BDI # 20846739

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 16
Other Features: Deep Groove | Lip Seal | Polyrex EM Grease
Inch - Metric: Metric
Outside Diameter - Inch: 3.15

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
7212-B-XL-2RS-TVP

COMPARE

7212-B-XL-2RS-TVP

Description
7212-B-XL-2RS-TVP X-LIFE BEARING ; ANGULAR CONTACT 60MM X 110MM X 22MM

FAG

Part # 7212-B-XL-2RS-TVP

BDI # 1151752

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Other Features: Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
6209-2RSR-L038

COMPARE

6209-2RSR-L038

Description
6209-2RSR-L038 DEEP GROOVE BALL BEARING ; SINGLE ROW

FAG

Part # 6209-2RSR-L038

BDI # 1411051

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 19
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.346

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 3288
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY