6010-2RSR-L038-C3
Description
6010-2RSR-L038-C3 DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6010-2RSR-L038-C3
BDI # 20846739
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Lip Seal | Polyrex EM Grease
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
NJ313-E-XL-M1-C3
Description
NJ313-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 65MM BORE X 140MM OD X 33MM W
Part # NJ313-E-XL-M1-C3
BDI # 1162725
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
448450
Number of Rows of Rollers:
Single Row
3202-BD-XL-2Z-TVH
Description
3202-BD-XL-2Z-TVH X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 15MMX35MM
Part # 3202-BD-XL-2Z-TVH
BDI # 1143754
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Snap Type Cage | Rolling Element Riding | Gap Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7212-B-XL-2RS-TVP
Description
7212-B-XL-2RS-TVP X-LIFE BEARING ; ANGULAR CONTACT 60MM X 110MM X 22MM
Part # 7212-B-XL-2RS-TVP
BDI # 1151752
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
6004-2Z-C3
Description
6004-2Z-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 20MM BORE
Part # 6004-C-2Z-L038-C3
BDI # 1148347
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3526
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No