NJ313-E-XL-M1-C3

COMPARE

NJ313-E-XL-M1-C3

Description
NJ313-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 65MM BORE X 140MM OD X 33MM W

FAG

Part # NJ313-E-XL-M1-C3

BDI # 1162725

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 448450
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY