6209-C3
Description
6209-C3 DEEP GROOVE BALL BEARING ; 45MM X 85MM X 19MM SR
Part # 6209-C3
BDI # 1411055
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3583
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6301-2Z-L038-C3
Description
6301-2Z-L038-C3 DEEP GROOVE BALL BEARING ; SGL ROW 12MM BORE X 37MM OD X 12MM WD
Part # 6301-2Z-L038-C3
BDI # 1411106
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3500
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6311-2Z-C3
Description
6311-2Z-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 55MM BORE
Part # 6311-2Z-C3
BDI # 1150858
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
29
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
22211-E1-XL-K-C3
Description
22211-E1-XL-K-C3 X-LIFE SPHR ROLLER BRG ; 55MM X 100MM X 25MM
Part # 22211-E1-XL-K-C3
BDI # 1138456
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
31309-XL
Description
31309-XL X-LIFE BEARING ASSY ; NON-RETURNABLE TAPERED RLR 45MM X 100MM
Part # 31309-XL
BDI # 1143604
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Outside Diameter - Millimeter:
100
Bore - Millimeter:
45
Bore - Inch:
1.772
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
653920
Precision Class:
Standard
Basic Number:
31309