6209-C3
Description
6209-C3 DEEP GROOVE BALL BEARING ; 45MM X 85MM X 19MM SR
Part # 6209-C3
BDI # 1411055
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3583
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
22211-E1-XL-K-C3
Description
22211-E1-XL-K-C3 X-LIFE SPHR ROLLER BRG ; 55MM X 100MM X 25MM
Part # 22211-E1-XL-K-C3
BDI # 1138456
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
7407-B-XL-MP
Description
7407-B-XL-MP X-LIFE BEARING ; ANGULAR CONTACT
Part # 7407-B-XL-MP
BDI # 1152293
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
235707
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7205-B-XL-TVP-UO
Description
7205-B-XL-TVP-UO X-LIFE BEARING ; ANGULAR CONTACT 25MM X 52MM X 15MM
Part # 7205-B-XL-TVP-UO
BDI # 1151668
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235452
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7206-B-XL-TVP-UO
Description
7206-B-XL-TVP-UO X-LIFE BEARING ; ANGULAR CONTACT 30MM X 62MM X 16MM
Part # 7206-B-XL-TVP-UO
BDI # 1151682
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235458
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)