Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 Degree
Global Part Number GPN:
257128
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3313-BD-XL-TVH-C3
Description
3313-BD-XL-TVH-C3 ANG CONTACT BALL BRG ; 65MM X 140MM X 58.7MM
Part # 3313-B-TVH-C3
BDI # 1144293
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
257240
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
234420-M-SP
Description
234420-M-SP ANG CONTACT BALL BRG ; 100MM BORE 150MM OD 60MM WD DR AC OPEN
Part # 234420-M-SP
BDI # 1179332
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact | Special Precision | Double Direction
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7407-B-XL-MP
Description
7407-B-XL-MP X-LIFE BEARING ; ANGULAR CONTACT
Part # 7407-B-XL-MP
BDI # 1152293
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
235707
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7205-B-XL-TVP-UO
Description
7205-B-XL-TVP-UO X-LIFE BEARING ; ANGULAR CONTACT 25MM X 52MM X 15MM
Part # 7205-B-XL-TVP-UO
BDI # 1151668
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235452
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)