Page 1 of 4

Next

Compare
7407-B-XL-MP

COMPARE

7407-B-XL-MP

Description
7407-B-XL-MP X-LIFE BEARING ; ANGULAR CONTACT

FAG

Part # 7407-B-XL-MP

BDI # 1152293

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Global Part Number GPN: 235707
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7205-B-XL-TVP-UO

COMPARE

7205-B-XL-TVP-UO

Description
7205-B-XL-TVP-UO X-LIFE BEARING ; ANGULAR CONTACT 25MM X 52MM X 15MM

FAG

Part # 7205-B-XL-TVP-UO

BDI # 1151668

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 235452
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7206-B-XL-TVP-UO

COMPARE

7206-B-XL-TVP-UO

Description
7206-B-XL-TVP-UO X-LIFE BEARING ; ANGULAR CONTACT 30MM X 62MM X 16MM

FAG

Part # 7206-B-XL-TVP-UO

BDI # 1151682

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 235458
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7602030-TVP

COMPARE

7602030-TVP

Description
7602030-TVP ANG CONTACT BALL BRG ; 30MM BORE 62MM OD 16MM WD SR OPEN

FAG

Part # 7602030-TVP

BDI # 1472031

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 60 Degree
Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7202-B-XL-2RS-TVP

COMPARE

7202-B-XL-2RS-TVP

Description
7202-B-XL-2RS-TVP X-LIFE BEARING ; ANGULAR CONTACT 15MM X 35MM X 11MM

FAG

Part # 7202-B-XL-2RS-TVP

BDI # 1411190

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Other Features: Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY