Page 1 of 6

Next

Compare
22211-E1-XL-K-C3

COMPARE

22211-E1-XL-K-C3

Description
22211-E1-XL-K-C3 X-LIFE SPHR ROLLER BRG ; 55MM X 100MM X 25MM

FAG

Part # 22211-E1-XL-K-C3

BDI # 1138456

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.937
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
B71916-E-T-P4S-UL

COMPARE

B71916-E-T-P4S-UL

Description
B71916-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE

FAG

Part # B71916-E-T-P4S-UL

BDI # 1155076

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
B71920-C-T-P4S-UL

COMPARE

B71920-C-T-P4S-UL

Description
B71920-C-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE

FAG

Part # B71920-C-T-P4S-UL

BDI # 1180034

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7213-B-XL-TVP-UO

COMPARE

7213-B-XL-TVP-UO

Description
7213-B-XL-TVP-UO X-LIFE BEARING ; NON-RETURNABLE ANGULAR CONTACT

FAG

Part # 7213-B-XL-TVP-UO

BDI # 1151777

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 235498
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7008-B-XL-2RS-TVP

COMPARE

7008-B-XL-2RS-TVP

Description
7008-B-XL-2RS-TVP X-LIFE BEARING ; ANGULAR CONTACT 40MM X 68MM X 15MM

FAG

Part # 7008-B-XL-2RS-TVP

BDI # 1151491

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Other Features: Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY