NJ215-E-XL-TVP2

COMPARE

NJ215-E-XL-TVP2

Description
NJ215-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NJ215-E-XL-TVP2

BDI # 1162017

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448106
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU313-E-XL-M1-C3

COMPARE

NU313-E-XL-M1-C3

Description
NU313-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 65MM BORE X 140MM OD X 33MM W

FAG

Part # NU313-E-XL-M1-C3

BDI # 1164601

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 449101
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU1015-XL-M1

COMPARE

NU1015-XL-M1

Description
NU1015-XL-M1 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU1015-XL-M1

BDI # 1163112

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.528
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series | X Life Bearing
Global Part Number GPN: 448585
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY