NJ215-E-XL-TVP2
Description
NJ215-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NJ215-E-XL-TVP2
BDI # 1162017
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448106
Number of Rows of Rollers:
Single Row