WS22212-E1-XL-2RSR
Description
WS22212-E1-XL-2RSR X-LIFE BEARING ; SPHERICAL ROLLER
Part # WS22212-E1-XL-2RSR
BDI # 20617578
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NU313-E-XL-M1-C3
Description
NU313-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 65MM BORE X 140MM OD X 33MM W
Part # NU313-E-XL-M1-C3
BDI # 1164601
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
449101
Number of Rows of Rollers:
Single Row