20212-TVP
Description
20212-TVP BARREL ROLLER BEARING ; 60MM BORE X 110MM OD X 22MM W
Part # 20212-TVP
BDI # 1138941
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22218-E1-XL-K-C3
Description
22218-E1-XL-K-C3 X-LIFE SPHR ROLLER BRG
Part # 22218-E1-XL-K-C3
BDI # 1410796
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
7208-B-XL-TVP
Description
7208-B-XL-TVP X-LIFE BEARING ; ANGULAR CONTACT 40MM X 80MM X 18MM
Part # 7208-B-XL-TVP
BDI # 1411198
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
235468
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7210-B-XL-TVP-UA
Description
7210-B-XL-TVP-UA X-LIFE BEARING ; POR NON-RETURNABLE ANG CONTACT 50MM
Part # 7210-B-XL-TVP-UA
BDI # 1151739
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235480
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)