20212-TVP
Description
20212-TVP BARREL ROLLER BEARING ; 60MM BORE X 110MM OD X 22MM W
Part # 20212-TVP
BDI # 1138941
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
WS22212-E1-XL-2RSR
Description
WS22212-E1-XL-2RSR X-LIFE BEARING ; SPHERICAL ROLLER
Part # WS22212-E1-XL-2RSR
BDI # 20617578
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing