7004-B-XL-2RS-TVP
Description
7004-B-XL-2RS-TVP X-LIFE BEARING ; ANGULAR CONTACT 20MM X 42MM X 12MM
Part # 7004-B-XL-2RS-TVP
BDI # 1151484
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
6003-2RSR-L038-C3
Description
6003-2RSR-L038-C3 DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6003-2RSR-L038-C3
BDI # 1410942
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove | Lip Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
3201-BB-2RSR-TVH
Description
3201-BB-2RSR-TVH BALL BEARING ; NON-RETURNABLE DBL ROW ANGULAR CONTACT
Part # 3201-BB-2RSR-TVH
BDI # 1143718
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
6004-2RSR
Description
6004-2RSR DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 20MM X 12MM
Part # 6004-C-2HRS-L038
BDI # 1410947
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3196
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
S6001-2RSR
Description
S6001-2RSR DEEP GROOVE BALL BEARING ; 12MM ID X 28MM OD X 8MM W
Part # S6001-2RSR-HLC
BDI # 1166678
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260358
Cage Material:
Stainless Steel
Internal Special Features:
No
Snap Ring:
No