B7207-E-T-P4S-UL
Description
B7207-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B7207-E-T-P4S-UL
BDI # 1412332
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7204-B-XL-TVP
Description
7204-B-XL-TVP X-LIFE BEARING ; ANGULAR CONTACT 20MM X 47MM X 14MM
Part # 7204-B-XL-TVP
BDI # 1151651
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
235444
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
B71936-E-T-P4S-UL
Description
B71936-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B71936-E-T-P4S-UL
BDI # 1180122
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7209-B-XL-TVP-UO
Description
7209-B-XL-TVP-UO X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 45MM X 85MM
Part # 7209-B-XL-TVP-UO
BDI # 1151724
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235476
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
B71916-C-T-P4S-UM
Description
B71916-C-T-P4S-UM SPINDLE BEARING ; NON-RETURNABLE
Part # B71916-C-T-P4S-UM
BDI # 1180002
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring