Page 1 of 5

Next

Compare
B7207-E-T-P4S-UL

COMPARE

B7207-E-T-P4S-UL

Description
B7207-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE

FAG

Part # B7207-E-T-P4S-UL

BDI # 1412332

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7204-B-XL-TVP

COMPARE

7204-B-XL-TVP

Description
7204-B-XL-TVP X-LIFE BEARING ; ANGULAR CONTACT 20MM X 47MM X 14MM

FAG

Part # 7204-B-XL-TVP

BDI # 1151651

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Global Part Number GPN: 235444
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
B71936-E-T-P4S-UL

COMPARE

B71936-E-T-P4S-UL

Description
B71936-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE

FAG

Part # B71936-E-T-P4S-UL

BDI # 1180122

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7209-B-XL-TVP-UO

COMPARE

7209-B-XL-TVP-UO

Description
7209-B-XL-TVP-UO X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 45MM X 85MM

FAG

Part # 7209-B-XL-TVP-UO

BDI # 1151724

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 235476
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
B71916-C-T-P4S-UM

COMPARE

B71916-C-T-P4S-UM

Description
B71916-C-T-P4S-UM SPINDLE BEARING ; NON-RETURNABLE

FAG

Part # B71916-C-T-P4S-UM

BDI # 1180002

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY