7208-B-XL-2RS-TVP
Description
7208-B-XL-2RS-TVP X-LIFE BEARING ; ANGULAR CONTACT 40MM X 80MM X 18MM
Part # 7208-B-XL-2RS-TVP
BDI # 1151698
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
6202-2RSR-L038-C3
Description
6202-2RSR-L038-C3 DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6202-2RSR-L038-C3
BDI # 1149381
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3508
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6213-2Z-C3
Description
6213-2Z-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 65MM BORE
Part # 6213-2Z-C3
BDI # 1149895
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3628
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6201-2RSR-L038-C3
Description
6201-2RSR-L038-C3 DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6201-2RSR-L038-C3
BDI # 20716988
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove | Lip Seal | Polyrex EM Grease
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6207-2RSR-L038-C3
Description
6207-2RSR-L038-C3 DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6207-2RSR-L038-C3
BDI # 1411039
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3563
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No